LEGRIS

LEGRIS Box 25m PU tube 1025U06V04 polyurethaan 6x4mm blue anti-spark

  • ERIKS:24108874
Image 1
Save to list

€136.06/ pieceexcl. VAT

€164.63incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -20 to 70 °C
Roller length
25 m
Colour
Blue
Minimum bending radius
12 mm