LEGRIS

LEGRIS Box 25m PU tube 1025U06V03 polyurethaan 6x4mm red anti-spark

  • ERIKS:24108873
Image 1
Save to list

€164.20/ pieceexcl. VAT

€198.68incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -20 to 70 °C
Roller length
25 m
Colour
Red
Minimum bending radius
12 mm