LEGRIS

LEGRIS Box 25m PU tube 1025U04K01 polyurethaan 4x2,5mm black anti-spark

  • ERIKS:23564588
  • Manufacturer:820099169507
Image 1
Save to list

€73.10/ pieceexcl. VAT

€88.45incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
2.5 mm
Outer diameter
4 mm
Temperature range
from -20 to 70 °C
Roller length
25 m
Colour
Black
Minimum bending radius
12 mm