LEGRIS

LEGRIS Box 25m PA tube 1025P12V01 polyamide 12x10mm black anti-spark

  • ERIKS:23564567
  • Manufacturer:820099168203
Image 1
Save to list

€354.20/ pieceexcl. VAT

€428.58incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
10 mm
Outer diameter
12 mm
Roller length
25 m
Colour
Black
Minimum bending radius
70 mm