LEGRIS

LEGRIS Box 25m PA tube 1025P10V04 polyamide 10x8mm blue anti-spark

  • ERIKS:12611942
Image 1
Save to list

€278.39/ pieceexcl. VAT

€336.85incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
8 mm
Outer diameter
10 mm
Roller length
25 m
Colour
Blue
Minimum bending radius
55 mm