LEGRIS

LEGRIS Box 25m PA tube 1025P08V04 polyamide 8x6mm blue anti-spark

  • ERIKS:23564549
Image 1
Save to list

€208.60/ pieceexcl. VAT

€252.41incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Roller length
25 m
Colour
Blue
Minimum bending radius
30 mm