LEGRIS

LEGRIS Box 25m PA tube 1025P06V04 polyamide 6x4mm blue anti-spark

  • ERIKS:23564540
Image 1
Save to list

€130.93/ pieceexcl. VAT

€158.43incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Colour
Blue
Minimum bending radius
25 mm