LEGRIS

LEGRIS Box 100m PA tube 1100P12V01 polyamide 12x10mm black anti-spark

  • ERIKS:23564780
  • Manufacturer:820099182872
Image 1
Save to list

€1,346.09/ pieceexcl. VAT

€1,628.77incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
10 mm
Outer diameter
12 mm
Roller length
100 m
Colour
Black
Minimum bending radius
70 mm