LEGRIS

LEGRIS Box 100m PA tube 1100P12R01 polyamide 12x10mm black

  • ERIKS:12711322
Image 1
Save to list

€474.28/ pieceexcl. VAT

€573.88incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
10 mm
Outer diameter
12 mm
Temperature range
from -40 to 100 °C
Colour
Black
Minimum bending radius
92 mm