LEGRIS

LEGRIS Box 100m PA tube 1100P10R01 polyamide 10x8mm black

  • ERIKS:12711321
Image 1
Save to list

€369.61/ pieceexcl. VAT

€447.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from -40 to 100 °C
Colour
Black
Minimum bending radius
77 mm