LEGRIS

LEGRIS Box 100m PA tube 1100P08R01 polyamide 8x6mm black

  • ERIKS:12711320
Image 1
Save to list

€259.04/ pieceexcl. VAT

€313.44incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from -40 to 100 °C
Colour
Black
Minimum bending radius
40 mm