




€11.76/ pieceexcl. VAT
€14.23incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0690 |
Thread type | Metric |
Connection | M12x1.25 |
Nozzle material | Brass, Nickel-plated |
Max. temperature | 50 ° |
Weight | 0.024 kg |
Max. operation pressure | 10 bar |