LEGRIS

LEGRIS Blocking Fitting nickel-plated brass Ø8mm R3/8 BSPT 7885 08 17

  • ERIKS:23217487
  • Manufacturer:0820099336831
Image 1
Image 2
Image 1
Image 2
Save to list

€132.80/ pieceexcl. VAT

€160.69incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7885
Fitting type
Blocking fitting
Material
Brass, nickel plated
Tube Outside Diameter
8
Thread type
External thread BSPT (R)
Thread Size
3/8
Operating pressure
from 1 to 10 bar
Operating temperature
from -20 to 70 °C
Body material
Brass, nickel plated
Seal material
NBR