LEGRIS

LEGRIS Blocking Fitting nickel-plated brass Ø8mm G3/8 BSPP 7880 08 17

  • ERIKS:23217476
  • Manufacturer:0820099336145
Image 1
Image 2
Image 1
Image 2
Save to list

€128.39/ pieceexcl. VAT

€155.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7880
Fitting type
Blocking fitting
Material
Brass, nickel plated
Tube Outside Diameter
8
Thread type
External thread BSPP (G)
Thread Size
3/8
Operating pressure
from 1 to 10 bar
Operating temperature
from -20 to 70 °C
Body material
Brass, nickel plated
Seal material
NBR