LEGRIS

LEGRIS Blocking Fitting nickel-plated brass Ø6mm R1/4 BSPT 7885 06 13

  • ERIKS:23217485
  • Manufacturer:0820099336770
Image 1
Image 2
Image 1
Image 2
Save to list

€109.79/ pieceexcl. VAT

€132.85incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7885
Fitting type
Blocking fitting
Material
Brass, nickel plated
Tube Outside Diameter
6
Thread type
External thread BSPT (R)
Thread Size
1/4
Operating pressure
from 1 to 10 bar
Operating temperature
from -20 to 70 °C
Body material
Brass, nickel plated
Seal material
NBR