LEGRIS

LEGRIS Blocking Fitting nickel-plated brass Ø6mm G1/8 BSPP 7880 06 10

  • ERIKS:23217473
  • Manufacturer:0820099335940
Image 1
Image 2
Image 1
Image 2
Save to list

€93.36/ pieceexcl. VAT

€112.97incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7880
Fitting type
Blocking fitting
Material
Brass, nickel plated
Tube Outside Diameter
6
Thread type
External thread BSPP (G)
Thread Size
1/8
Operating pressure
from 1 to 10 bar
Operating temperature
from -20 to 70 °C
Body material
Brass, nickel plated
Seal material
NBR