LEGRIS

LEGRIS Blocking Fitting nickel-plated brass Ø10mm R3/8 BSPT 7885 10 17

  • ERIKS:23217488
  • Manufacturer:0820099336862
Image 1
Image 2
Image 1
Image 2
Save to list

€140.60/ pieceexcl. VAT

€170.13incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7885
Fitting type
Blocking fitting
Material
Brass, nickel plated
Tube Outside Diameter
10
Thread type
External thread BSPT (R)
Thread Size
3/8
Operating pressure
from 1 to 10 bar
Operating temperature
from -20 to 70 °C
Body material
Brass, nickel plated
Seal material
NBR