LEGRIS

LEGRIS Blocking Fitting nickel-plated brass Ø10mm R1/2 BSPT 7885 12 21

  • ERIKS:23217489
  • Manufacturer:0820099336893
Image 1
Image 2
Image 1
Image 2
Save to list

€152.79/ pieceexcl. VAT

€184.88incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7885
Fitting type
Blocking fitting
Material
Brass, nickel plated
Tube Outside Diameter
10
Thread type
External thread BSPT (R)
Thread Size
1/2
Operating pressure
from 1 to 10 bar
Operating temperature
from -20 to 70 °C
Body material
Brass, nickel plated
Seal material
NBR