LEGRIS

LEGRIS Blocking Fitting nickel-plated brass Ø10mm G3/8 BSPP 7880 10 17

  • ERIKS:23213929
  • Manufacturer:0820099336206
Image 1
Image 2
Image 1
Image 2
Save to list

€132.08/ pieceexcl. VAT

€159.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
7880
Fitting type
Blocking fitting
Material
Brass, nickel plated
Tube Outside Diameter
10
Thread type
External thread BSPP (G)
Thread Size
3/8
Operating pressure
from 1 to 10 bar
Operating temperature
from -20 to 70 °C
Body material
Brass, nickel plated
Seal material
NBR