




€93.36/ pieceexcl. VAT
€112.97incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7881 |
Fitting type | Blocking fitting |
Material | Brass, nickel plated |
Thread type | Inner thread/outer thread |
Thread Size | 1/4 |
Operating pressure | from 1 to 10 bar |
Operating temperature | from -20 to 70 °C |
Body material | Brass, nickel plated |
Seal material | NBR |