




€144.62/ pieceexcl. VAT
€174.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7883 |
Fitting type | Blocking fitting |
Material | Technopolymer / Brass, Nickel-plated |
Tube Outside Diameter | 8 |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating pressure | from 1 to 10 bar |
Operating temperature | from -20 to 70 °C |
Body material | Technopolymer / Brass, Nickel-plated |
Seal material | NBR |