




€7.92/ pieceexcl. VAT
€9.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Blanking plug |
Manufacturer ID | 3626 14 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 14 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 29 g |
D | 14 mm |
D1 | 14 mm |
G | 16 mm |
L | 47 mm |
L1 | 28 mm |
L2 | 22.5 mm |
L/2 | 23.5 mm |