




€3.38/ pieceexcl. VAT
€4.09incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Blanking plug |
Manufacturer ID | 3626 06 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 9 g |
D | 6 mm |
D1 | 6 mm |
G | 8 mm |
L | 30.5 mm |
L1 | 19.5 mm |
L2 | 13.5 mm |
L/2 | 15.25 mm |