




€41.69/ pieceexcl. VAT
€50.44incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1823 |
Material | Stainless steel 316L |
Shape | Straight |
Threaded connection 1 | External thread (NPT) |
Connection 1 thread size | 3/8 |
Hose inside diameter | 11.7 mm |
Wrench width | 19 mm |
Operation temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
D1 | 11.7 mm |
F | 19 mm |
L | 39 mm |
L1 | 22.5 mm |
T | 8.5 mm |