




€29.16/ pieceexcl. VAT
€35.28incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1823 |
Material | Stainless steel 316L |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/8 |
Hose inside diameter | 9 mm |
Nominal size | 7 |
Wrench width | 10 mm |
Operation temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
D1 | 9 mm |
F | 10 mm |
L | 34 mm |
L1 | 22.5 mm |
T | 5 mm |