




€800.12/ pieceexcl. VAT
€968.15incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 4902 |
Construction type | 2-way |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | 4" (100) |
Connection | Internal thread (BSPP) |
Manual operation | Handle |
Spindle material | Brass, Nickel-plated |
Primary spindle seal material | PTFE |
Body seal | PTFE |
Actuator material | Steel |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 130 °C |
Maximum operating pressure | 0 bar |