




€95.65/ pieceexcl. VAT
€115.74incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 4810 |
Construction type | 2-way |
Housing material | Stainless steel |
Material quality | SS316L |
Nominal inner diameter | 1/4" (8) |
Connection | Internal thread (BSPP) |
Manual operation | Handle |
Material ball | Stainless steel |
Spindle material | Stainless steel 316L |
Body seal | PTFE |
Actuator material | Stainless steel |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum operating pressure | 0 bar |