




€138.20/ pieceexcl. VAT
€167.22incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 4402 |
Construction type | 2-way |
Housing material | Brass |
Nominal inner diameter | 3/8" (10) |
Connection | Internal thread (BSPP) |
Manual operation | Handle |
Material ball | Stainless steel |
Spindle material | Stainless steel |
Primary spindle seal material | NBR |
Body seal | NBR |
Actuator material | Zamac |
Minimum medium temperature (continuous) | -15 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum operating pressure | 300 bar |