




€29.01/ pieceexcl. VAT
€35.10incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0497 |
Construction type | 2-way |
Housing material | Brass |
Nominal inner diameter | 1/4" (8) |
Connection | Internal thread (BSPP) |
Material ball | Stainless steel |
Spindle material | Brass |
Primary spindle seal material | NBR |
Body seal | NBR |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum operating pressure | 12 bar |