




€31.94/ pieceexcl. VAT
€38.65incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0496 |
Construction type | 2-way |
Housing material | Brass |
Nominal inner diameter | 3/8" (10) |
Connection | Internal thread (BSPP) |
Connection 2 | External thread (BSPP) |
Material ball | Stainless steel |
Spindle material | Brass |
Primary spindle seal material | NBR |
Body seal | NBR |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum operating pressure | 12 bar |