




€237.15/ pieceexcl. VAT
€286.95incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0465 |
Construction type | 2-way |
Housing material | Stainless steel |
Material quality | SS303 |
Nominal inner diameter | 1/4" (8) |
Connection | Internal thread (BSPP) |
Manual operation | Handle |
Material ball | Stainless steel |
Spindle material | Stainless steel |
Primary spindle seal material | PTFE |
Body seal | PTFE |
Actuator material | Chemical nickel-plated brass |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum operating pressure | 20 bar |