




€74.83/ pieceexcl. VAT
€90.54incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0461 |
Construction type | 2-way |
Housing construction | Right-angled |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | 1/8" (6) |
Connection | Internal thread (BSPP) |
Connection 2 | External thread (BSPP) |
Manual operation | Handle |
Material ball | Brass chromium-plated |
Spindle material | Brass |
Primary spindle seal material | NBR |
Body seal | NBR |
Actuator material | Zamac |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum operating pressure | 20 bar |
With de-aeration | Yes |