




€146.01/ pieceexcl. VAT
€176.67incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0436 |
Construction type | 2-way |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
With locking device | Yes |
Material ball | Chromium steel |
Spindle material | Brass |
Primary spindle seal material | NBR |
Body seal | NBR |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum operating pressure | 40 bar |
With de-aeration | Yes |