




€107.97/ pieceexcl. VAT
€130.64incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0432 |
Construction type | 2-way |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | 1/4" (8) |
Connection | Internal thread (BSPP) |
Manual operation | Handle |
With locking device | Yes |
Material ball | Stainless steel |
Seat material | PTFE |
Spindle material | Brass |
Primary spindle seal material | NBR |
Body seal | NBR |
Actuator material | Zamac |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum operating pressure | 40 bar |