




€62.31/ pieceexcl. VAT
€75.40incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0414 |
Construction type | 2-way |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | DN04 |
External tube diameter of connection | 6 mm |
Connection | Compression end |
Manual operation | Handle |
Spindle material | Brass |
Primary spindle seal material | NBR |
Body seal | NBR |
Actuator material | Zamac |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum operating pressure | 40 bar |