




€73.18/ pieceexcl. VAT
€88.55incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0411 |
Construction type | 2-way |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | DN07 |
External tube diameter of connection | 10 mm |
Connection | Compression end |
Manual operation | Handle |
Spindle material | Brass |
Primary spindle seal material | NBR |
Body seal | NBR |
Actuator material | Zamac |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum operating pressure | 40 bar |