

€22.44/ pieceexcl. VAT
€27.15incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 4020 |
Construction type | 2-way |
Housing material | PP |
Nominal inner diameter | DN06 |
Manual operation | Handle |
Spindle material | Polysulfon |
Body seal | EPDM |
Actuator material | Polyamide |
Minimum medium temperature (continuous) | -15 °C |
Maximum medium temperature (continuous) | 100 °C |
Maximum operating pressure | 10 bar |
DN | DN06 |
L | 57 mm |
H | 36 mm |