

€935.08/ pieceexcl. VAT
€1,131.45incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1100U |
Hose material | Polyurethane |
Internal diameter | 7 mm |
Outer diameter | 10 mm |
Temperature range | from -20 to 70 °C |
Roller length | 100 m |
Colour | Blue |
Minimum bending radius | 25 mm |