LEGRIS

LEGRIS Anti-spark polyurethane tube, 1100U08V01, 8x5.5mm, black, 100 meter

  • ERIKS:23564838
  • Manufacturer:820099185187
Image 1
Save to list

€771.05/ pieceexcl. VAT

€932.97incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -20 to 70 °C
Roller length
100 m
Colour
Black
Minimum bending radius
20 mm