LEGRIS

LEGRIS Anti-spark polyurethane tube, 1100U06V01, 6x4mm, black, 100 meter

  • ERIKS:23564822
  • Manufacturer:820099184517
Image 1
Save to list

€517.12/ pieceexcl. VAT

€625.72incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100U
Hose material
Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -20 to 70 °C
Roller length
100 m
Colour
Black
Minimum bending radius
12 mm