

€246.08/ pieceexcl. VAT
€297.76incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1025U |
Hose material | Polyurethane |
Internal diameter | 7 mm |
Outer diameter | 10 mm |
Temperature range | from -20 to 70 °C |
Roller length | 25 m |
Colour | Blue |
Minimum bending radius | 25 mm |