LEGRIS

LEGRIS Anti-spark polyurethane tube, 1025U08K01, 8x5.5mm, black, 25 meter

  • ERIKS:23564619
  • Manufacturer:820099170619
Image 1
Save to list

€180.74/ pieceexcl. VAT

€218.70incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
5.5 mm
Outer diameter
8 mm
Temperature range
from -20 to 70 °C
Roller length
25 m
Colour
Black
Minimum bending radius
20 mm