LEGRIS

LEGRIS Anti-spark polyurethane tube, 1025U06K01, 6x4mm, black, 25 meter

  • ERIKS:23564604
  • Manufacturer:820099170060
Image 1
Save to list

€114.95/ pieceexcl. VAT

€139.09incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025U
Hose material
Polyurethane
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from -20 to 70 °C
Roller length
25 m
Colour
Black
Minimum bending radius
15 mm