LEGRIS

LEGRIS Anti-spark polyamide tube, 1100P10V01, 10x8mm, black, 100 meter

  • ERIKS:23564773
  • Manufacturer:820099182476
Image 1
Save to list

€1,058.08/ pieceexcl. VAT

€1,280.28incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from 0 to 0 °C
Roller length
25 m
Colour
Black
Minimum bending radius
55 mm