LEGRIS

LEGRIS Anti-spark polyamide tube, 1100P08V01, 8x6mm, black, 100 meter

  • ERIKS:23564763
  • Manufacturer:820099182049
Image 1
Save to list

€751.28/ pieceexcl. VAT

€909.05incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1100P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from 0 to 0 °C
Roller length
100 m
Colour
Black
Minimum bending radius
30 mm