LEGRIS

LEGRIS Anti-spark polyamide tube, 1025P10V01, 10x8mm, black, 25 meter

  • ERIKS:23564560
  • Manufacturer:820099167848
Image 1
Save to list

€278.39/ pieceexcl. VAT

€336.85incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from 0 to 0 °C
Roller length
25 m
Colour
Black
Minimum bending radius
55 mm