LEGRIS

LEGRIS Anti-spark polyamide tube, 1025P08V01, 8x6mm, black, 25 meter

  • ERIKS:23564548
  • Manufacturer:820099167374
Image 1
Save to list

€208.60/ pieceexcl. VAT

€252.41incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
6 mm
Outer diameter
8 mm
Temperature range
from 0 to 0 °C
Roller length
25 m
Colour
Black
Minimum bending radius
30 mm