LEGRIS

LEGRIS Anti-spark polyamide tube, 1025P06V01, 6x4mm, black, 25 meter

  • ERIKS:23564539
  • Manufacturer:820099166995
Image 1
Save to list

€130.93/ pieceexcl. VAT

€158.43incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025P
Hose material
Polyamide
Internal diameter
4 mm
Outer diameter
6 mm
Temperature range
from 0 to 0 °C
Roller length
25 m
Colour
Black
Minimum bending radius
25 mm