

€101.02/ pieceexcl. VAT
€122.23incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Fitting type | Check valve |
Material | Chemical nickel-plated brass |
Thread type | Inner thread/outer thread |
Thread Size | 1/2 |
Operating pressure | from 0 to 12 bar |
Operating temperature | from -20 to 80 °C |
Body material | Chemical nickel-plated brass |
Seal material | FKM |