




€66.10/ pieceexcl. VAT
€79.98incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7930 |
Fitting type | Check valve |
Material | Chemical nickel-plated brass |
Thread type | Internal thread BSPP (G) |
Thread Size | 3/8 |
Operating pressure | from 0 to 12 bar |
Operating temperature | from -20 to 80 °C |
Body material | Chemical nickel-plated brass |
Seal material | FKM |